KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 60W, A15 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1229882| Mfr #: 60A15CA/W/CF-CD2

$4.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1500 hr.
Rough Service: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229882 Mfr #: 60A15CA/W/CF-CD2
Voltage: 120Average Bulb Life: 1500 hr.
Rough Service: YesBulb Primary Application: Ceiling Fans
Light Bulb Dia.: 1-7/8"Lumens: 440
Bulb Finish: FrostedShatter-Resistant: Yes
Max. Overall Bulb Length: 3-1/2"Item: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 60A15/CA/W/CFBulb Color Temp.: 2700K
Bulb Type: StandardBulb Shape: A15
Watts: 60Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Candelabra Screw (E12)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A15, 60 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 440, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant Yes, Bulb Designation 60A15/CA/W/CF, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Ceiling Fans, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews