GE LIGHTING 60W, A15 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1552686| Mfr #: 60A15CF/STG-CD2

$6.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 3-1/2"Bulb Technology: IncandescentLight Bulb Dia.: 1-7/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1552686 Mfr #: 60A15CF/STG-CD2
Max. Overall Bulb Length: 3-1/2"Bulb Technology: Incandescent
Light Bulb Dia.: 1-7/8"Lumens: 650
Bulb Designation: 60A15CF/STGPQ2/6Bulb Type: Standard
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Shape: A15Bulb Base Type: Medium Screw (E26)
Bulb Finish: ClearDimmable: Yes
Voltage: 120Watts: 60
Average Bulb Life: 1500 hr.Bulb Primary Application: Ceiling Fans
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Rough Service: YesShatter-Resistant: Yes
Country of Origin (subject to change): United States


Incandescent Lamp, Bulb Shape A15, 60 Watts, Bulb Base Type Medium Screw (E26), Lumens 650, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant Yes, Bulb Designation 60A15CF/STGPQ2/6, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Ceiling Fans, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).