GE LIGHTING 25W, A19 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3750941| Mfr #: 25A-130V

$1.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750941 Mfr #: 25A-130V
Voltage: 130Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteLight Bulb Dia.: 2-3/8"
Bulb Type: StandardAverage Bulb Life: 2500 hr.
Bulb Color Temp.: 2700KBulb Designation: 25A/CL
Bulb Finish: FrostedBulb Shape: A19
Rough Service: NoLumens: 215
Item: Incandescent LampWatts: 25
Bulb Base Type: Medium Screw (E26)Bulb Primary Application: General Purpose
Max. Overall Bulb Length: 4-1/4"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Lumens 215, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 25A/CL, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/4 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews