KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 25W, A19 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3751307| Mfr #: 25A/CL-130V

$2.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 25A/CL
Bulb Color Temp.: 2700K
Dimmable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751307 Mfr #: 25A/CL-130V
Bulb Designation: 25A/CLBulb Color Temp.: 2700K
Dimmable: YesLight Appearance: 2700 to 2999K, Soft White
Lumens: 215Standards: Meets 2012 Lighting Legislation Energy
Watts: 25Light Bulb Dia.: 2-3/8"
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 4-1/4"
Bulb Finish: ClearShatter-Resistant: No
Rough Service: NoVoltage: 130
Average Bulb Life: 2500 hr.Bulb Type: Standard
Bulb Shape: A19Bulb Primary Application: General Purpose
Item: Incandescent LampBulb Technology: Incandescent
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Lumens 215, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 25A/CL, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/4 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews