BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 25W, A19 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2045504| Mfr #: 25A/TB

$2.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: BlueMax. Overall Bulb Length: 3-7/8"Light Appearance: No Rated Color Temp, Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045504 Mfr #: 25A/TB
Bulb Finish: BlueMax. Overall Bulb Length: 3-7/8"
Light Appearance: No Rated Color Temp, BlueBulb Base Type: Medium Screw (E26)
Voltage: 120Light Bulb Dia.: 2-3/8"
Bulb Shape: A19Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Rough Service: NoBulb Type: Standard
Bulb Designation: 25A/TB/IFAverage Bulb Life: 2000 hr.
Watts: 25Item: Incandescent Lamp
Bulb Primary Application: Party LightsStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Blue, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25A/TB/IF, Light Appearance No Rated Color Temp, Blue, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Party Lights, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews