GE LIGHTING 25W, A19 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0422983| Mfr #: 25A/TG

$2.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 2000 hr.
Light Bulb Dia.: 2-3/8"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422983 Mfr #: 25A/TG
Average Bulb Life: 2000 hr.Light Bulb Dia.: 2-3/8"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 25A/TG
Bulb Primary Application: Party LightsBulb Shape: A19
Bulb Finish: GreenBulb Base Type: Medium Screw (E26)
Dimmable: YesShatter-Resistant: No
Light Appearance: No Rated Color Temp, GreenRough Service: No
Watts: 25Voltage: 120
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Incandescent
Bulb Type: StandardCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Green, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25A/TG, Light Appearance No Rated Color Temp, Green, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Party Lights, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews