KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 25W, A19 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1971916| Mfr #: 25A/TR

$2.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Rough Service: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971916 Mfr #: 25A/TR
Voltage: 120Average Bulb Life: 2000 hr.
Rough Service: NoBulb Primary Application: Party Lights
Light Bulb Dia.: 2-3/8"Bulb Finish: Red
Shatter-Resistant: NoMax. Overall Bulb Length: 3-7/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 25A/TR
Bulb Type: StandardBulb Shape: A19
Watts: 25Light Appearance: No Rated Color Temp, Red
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Red, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25A/TR, Light Appearance No Rated Color Temp, Red, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Party Lights, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews