HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 25W, A19 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2249572| Mfr #: 25A/TY

$2.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-7/8"
Bulb Technology: Incandescent
Light Bulb Dia.: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249572 Mfr #: 25A/TY
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Incandescent
Light Bulb Dia.: 2-3/8"Bulb Designation: 25A/TY
Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Bulb Shape: A19Bulb Base Type: Medium Screw (E26)
Bulb Finish: YellowDimmable: Yes
Voltage: 120Watts: 25
Average Bulb Life: 2000 hr.Bulb Primary Application: Party Lights
Light Appearance: No Rated Color Temp, YellowItem: Incandescent Lamp
Rough Service: NoShatter-Resistant: No
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Yellow, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25A/TY, Light Appearance No Rated Color Temp, Yellow, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Party Lights, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews