Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

GE LIGHTING 25W, A19 Incandescent Light Bulb

GE LIGHTING | Zoro #: G3774163 | Mfr #: 25A/CL

$ 2.13 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #25A/CL Specifications

Zoro #: G3774163 Mfr #: 25A/CL
Watts: 25 Bulb Finish: Clear
Bulb Designation: 25A/CL Lumens: 215
Light Appearance: 1000 to 2699K, Very Warm White Bulb Primary Application: General Purpose
Bulb Technology: Incandescent Bulb Shape: A19
Average Bulb Life: 2500 hr. Bulb Type: Standard
Dimmable: Yes Voltage: 120
Light Bulb Dia.: 2-3/8" Max Overall Bulb Length: 4-1/4"
Bulb Base Type: Medium Screw (E26) Three-Way: No
Bulb Color Temp.: 2500K Item: Incandescent Lamp
Rough Service: No Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation Energy Indoor/Outdoor Usage: Indoor Only
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A19, 25 Watts, Bulb Base Type Medium Screw (E26), Lumens 215, Bulb Finish Clear, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25A/CL, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/4 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews