SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 50W, A19 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2416407| Mfr #: 50A19/RS-75v

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 75Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416407 Mfr #: 50A19/RS-75v
Voltage: 75Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteLight Bulb Dia.: 2-3/8"
Bulb Type: StandardAverage Bulb Life: 1000 hr.
Bulb Color Temp.: 2700KBulb Designation: 50A19/RS
Bulb Finish: FrostedBulb Shape: A19
Rough Service: YesLumens: 545
Item: Incandescent LampWatts: 50
Bulb Base Type: Medium Screw (E26)Bulb Primary Application: Railroad
Max. Overall Bulb Length: 3-7/8"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A19, 50 Watts, Bulb Base Type Medium Screw (E26), Lumens 545, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 75 Voltage, Shatter-Resistant No, Bulb Designation 50A19/RS, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Railroad, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews