GE LIGHTING 53/60W, A19 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3751377| Mfr #: 60A/RS/130V

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 60A/RS/130
Bulb Color Temp.: 2800K
Dimmable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751377 Mfr #: 60A/RS/130V
Bulb Designation: 60A/RS/130Bulb Color Temp.: 2800K
Dimmable: YesLight Appearance: 2700 to 2999K, Soft White
Lumens: 500/380Standards: Meets 2012 Lighting Legislation Energy
Watts: 53/60Light Bulb Dia.: 2-3/8"
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 3-15/16"
Bulb Finish: FrostedShatter-Resistant: No
Rough Service: YesVoltage: 130/120
Average Bulb Life: 2000/5400 hr.Bulb Type: Standard
Bulb Shape: A19Bulb Primary Application: General Purpose
Item: Incandescent LampBulb Technology: Incandescent
Country of Origin (subject to change): Hungary

Description

Incandescent Lamp, Bulb Shape A19, 53/60 Watts, Bulb Base Type Medium Screw (E26), Lumens 500/380, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130/120 Voltage, Shatter-Resistant No, Bulb Designation 60A/RS/130, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3-15/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000/5400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews