GE LIGHTING 53/60W, A19 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3750196| Mfr #: 60A/RS/STG-130V

$4.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 4-7/16"Bulb Technology: IncandescentLight Bulb Dia.: 2-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G3750196 Mfr #: 60A/RS/STG-130V
Max. Overall Bulb Length: 4-7/16"Bulb Technology: Incandescent
Light Bulb Dia.: 2-3/8"Lumens: 500/380
Bulb Designation: 60A/RS/STGBulb Type: Standard
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Shape: A19Bulb Base Type: Medium Screw (E26)
Bulb Finish: FrostedDimmable: Yes
Voltage: 130/120Watts: 53/60
Average Bulb Life: 2000/5400 hr.Bulb Primary Application: General Purpose
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Rough Service: YesShatter-Resistant: Yes
Country of Origin (subject to change): Hungary


Incandescent Lamp, Bulb Shape A19, 53/60 Watts, Bulb Base Type Medium Screw (E26), Lumens 500/380, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 130/120 Voltage, Shatter-Resistant Yes, Bulb Designation 60A/RS/STG, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000/5400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).