October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

GE LIGHTING 60W, A19 Incandescent Light Bulb

  • Zoro #: G0309696
  • Mfr #: 60A/PL

$3.47

Details
  • Voltage: 120
  • Lumens: 800
  • Dimmable: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge Lighting #60A/PL Specifications

  • Zoro #: G0309696
  • Mfr #: 60A/PL
Voltage: 120 Lumens: 800
Dimmable: Yes Max. Overall Bulb Length: 4-7/16"
Max Overall Bulb Length: 4-7/16" Bulb Base Type: Medium Screw (E26)
Bulb Technology: Incandescent Three-Way: No
Light Bulb Dia.: 2-3/8" Bulb Color Temp.: 2700K
Indoor/Outdoor Usage: Indoor Only Lighting Technology: Incandescent
Rough Service: No Watts: 60
Bulb Designation: 60A/PL Bulb Finish: Blue
Bulb Primary Application: Plants and Aquariums Light Appearance: No Rated Color Temp, Blue
Average Bulb Life: 1000 hr. Shatter-Resistant: No
Bulb Shape: A19 Item: Incandescent Lamp
Standards: Meets 2012 Lighting Legislation Energy Bulb Type: Standard
Country of Origin (subject to change): United States

Description

Incandescent light bulbs are the light bulbs we all know and love. Take a look at the features for Ge Lighting Incandescent Lamp. Voltage: 120, Bulb Shape: A19, Watts: 60.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Ge Lighting #60A/PL