KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 60W, A19 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3749803| Mfr #: 60A/Y

$2.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 60A/Y
Dimmable: Yes
Light Appearance: No Rated Color Temp, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749803 Mfr #: 60A/Y
Bulb Designation: 60A/YDimmable: Yes
Light Appearance: No Rated Color Temp, YellowLumens: 550
Standards: Meets 2012 Lighting Legislation EnergyWatts: 60
Light Bulb Dia.: 2-3/8"Bulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 4-7/16"Bulb Finish: Yellow
Shatter-Resistant: NoRough Service: No
Voltage: 120Average Bulb Life: 1000 hr.
Bulb Type: StandardBulb Shape: A19
Bulb Primary Application: BugItem: Incandescent Lamp
Bulb Technology: IncandescentCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A19, 60 Watts, Bulb Base Type Medium Screw (E26), Lumens 550, Bulb Finish Yellow, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 60A/Y, Light Appearance No Rated Color Temp, Yellow, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Bug, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews