GE LIGHTING 89/100W, A19 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0431207| Mfr #: 100A/RS/130v

$3.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130/120
Average Bulb Life: 2000/5400 hr.
Rough Service: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431207 Mfr #: 100A/RS/130v
Voltage: 130/120Average Bulb Life: 2000/5400 hr.
Rough Service: YesBulb Primary Application: General Purpose
Light Bulb Dia.: 2-3/8"Lumens: 1070/813
Bulb Finish: FrostedShatter-Resistant: No
Max. Overall Bulb Length: 3-15/16"Item: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 100A/RS/130-PK12Bulb Color Temp.: 2800K
Bulb Type: StandardBulb Shape: A19
Watts: 89/100Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A19, 89/100 Watts, Bulb Base Type Medium Screw (E26), Lumens 1070/813, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130/120 Voltage, Shatter-Resistant No, Bulb Designation 100A/RS/130-PK12, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3-15/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 2000/5400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews