HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 133/150W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0605507| Mfr #: 150A21/RS-130V

$4.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: A21
Max. Overall Bulb Length: 5-1/4"
Watts: 133/150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605507 Mfr #: 150A21/RS-130V
Bulb Shape: A21Max. Overall Bulb Length: 5-1/4"
Watts: 133/150Rough Service: Yes
Light Bulb Dia.: 2-5/8"Light Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampShatter-Resistant: No
Bulb Base Type: Medium Screw (E26)Voltage: 130/120
Lumens: 2065/1580Bulb Technology: Incandescent
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Bulb Designation: 150A21/RSAverage Bulb Life: 1000/2600 hr.
Dimmable: YesBulb Type: Standard
Bulb Finish: FrostedBulb Color Temp.: 2800K
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A21, 133/150 Watts, Bulb Base Type Medium Screw (E26), Lumens 2065/1580, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130/120 Voltage, Shatter-Resistant No, Bulb Designation 150A21/RS, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/4 In., Light Bulb Dia. 2-5/8 In., Average Bulb Life 1000/2600 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews