- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 150W, A21 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 150W, A21 Incandescent Light Bulb (Discontinued)
Mfr # 150A/RVL
Zoro # G1500712
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 150 W
- Lumens 2,100 lm
- Light Appearance 2700 to 2999K, Soft White
Customers Also Purchased
- Brand Current
-
MFR #
150A/RVL
-
Zoro #
G1500712
- UPC # 043168167031
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-3/8" |
Light Bulb Dia. | 2-3/8" |
Max. Overall Bulb Length | 5-3/8" |
Bulb Dia. | 2 3/8 in |
Overall Length | 5 3/8 in |
Details
Bulb Shape | A21 |
Bulb Base Type | Medium Screw (E26) |
Watts | 150 W |
Lumens | 2,100 lm |
Light Appearance | 2700 to 2999K, Soft White |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2950K |
Dimmable | Yes |
Rough Service | No |
Three-Way | No |
Average Bulb Life | 750 hr. |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Primary Application | Reader |
Bulb Technology | Incandescent |
Bulb Type | Standard |
Bulb Designation | 150A/RVL |
Item | Incandescent Bulb |
Shatter-Resistant | No |
Indoor/Outdoor Usage | Indoor Only |
Bulb Finish | Reveal(R) |
Rated Life | 750 hr |
Light Technology | Incandescent |
Wattage Equivalency | 150W INC |
Overall Bulb Base Type | Medium Screw |
Overall Bulb Shape | A |
Color Temperature | 2850K |
Trade Number | 150A/RVL |
Bulb Beam Angle | 360 Degrees |
Color Tuning | No |
Light Color | White |
Special Features | Reveal(R) |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Reveal(R), Color Temperature 2850K, Lumens 2,100 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 150A/RVL, Voltage 120V AC, Watts 150 W, Bulb Beam Angle 360 Degrees , Rated Life 750 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Reveal(R), Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Standards Meets 2012 Lighting Legislation Energy
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA