BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 200W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1232183| Mfr #: 200A/CL-1

$3.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 5-3/8"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232183 Mfr #: 200A/CL-1
Bulb Finish: ClearMax. Overall Bulb Length: 5-3/8"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Voltage: 120Light Bulb Dia.: 2-5/8"
Bulb Shape: A21Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Rough Service: NoBulb Type: Standard
Bulb Designation: 200A/CL-1Average Bulb Life: 750 hr.
Watts: 200Item: Incandescent Lamp
Bulb Primary Application: General PurposeBulb Color Temp.: 2900K
Standards: Meets 2012 Lighting Legislation EnergyLumens: 3780
Country of Origin (subject to change): Canada

Description

Incandescent Lamp, Bulb Shape A21, 200 Watts, Bulb Base Type Medium Screw (E26), Lumens 3780, Bulb Finish Clear, Bulb Color Temp. 2900K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 200A/CL-1, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-3/8 In., Light Bulb Dia. 2-5/8 In., Average Bulb Life 750 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews