SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 30/70/100W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1946384| Mfr #: 30/100

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946384 Mfr #: 30/100
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteLight Bulb Dia.: 2-5/8"
Three-Way: YesBulb Type: Standard
Average Bulb Life: 2500 hr.Bulb Color Temp.: 2800K
Bulb Designation: 30/100-HALOGENBulb Finish: Frosted
Bulb Shape: A21Rough Service: No
Lumens: 30/70Item: Incandescent Lamp
Watts: 30/70/100Bulb Base Type: 3 Contact Medium Screw (E26D)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 5-1/4"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A21, 30/70/100 Watts, Bulb Base Type 3 Contact Medium Screw (E26D), Lumens 30/70, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 30/100-HALOGEN, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/4 In., Light Bulb Dia. 2-5/8 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews