KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 50/100/150W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1152663| Mfr #: 50/150

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Three-Way: Yes
Voltage: 120
Average Bulb Life: 1200 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152663 Mfr #: 50/150
Three-Way: YesVoltage: 120
Average Bulb Life: 1200 hr.Rough Service: No
Bulb Primary Application: General PurposeLight Bulb Dia.: 2-5/8"
Lumens: 615/1540/2155Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 5-1/4"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 50/150-1PK
Bulb Color Temp.: 2800KBulb Type: Standard
Bulb Shape: A21Watts: 50/100/150
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A21, 50/100/150 Watts, Bulb Base Type Medium Screw (E26), Lumens 615/1540/2155, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 50/150-1PK, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/4 In., Light Bulb Dia. 2-5/8 In., Average Bulb Life 1200 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews