GE LIGHTING 50/100/150W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2298737| Mfr #: 50/150RVL-1/12PQ

$4.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1200 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298737 Mfr #: 50/150RVL-1/12PQ
Voltage: 120Average Bulb Life: 1200 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 2-5/8"
Lumens: 450/1150/1600Bulb Finish: Reveal(R)
Shatter-Resistant: NoMax. Overall Bulb Length: 5-1/4"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 50/150RVL-1/12PQ
Bulb Color Temp.: 2850KBulb Type: Standard
Bulb Shape: A21Watts: 50/100/150
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26), 50/100/150 Watts, Initial Lumens 450/1150/1600, Max. Overall Length 5-1/4 In., Lamp Dia. 2-5/8 In., Lamp Finish Reveal(r) Soft White, Average Life 1200 hr., 120 Voltage, Lamp Designation 50/150RVL-1/12PQ, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews