20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

GE LIGHTING 50/200/250W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0939863| Mfr #: 50/250

$2.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Primary Application: General Purpose
  • Shatter-Resistant: No
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939863 Mfr #: 50/250
Bulb Base Type: Medium Screw (E26)Bulb Primary Application: General Purpose
Shatter-Resistant: NoBulb Technology: Incandescent
Three-Way: YesBulb Color Temp.: 2800K
Dimmable: YesItem: Incandescent Lamp
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 2-5/8"
Rough Service: NoVoltage: 120
Max. Overall Bulb Length: 5-1/4"Bulb Finish: Soft White
Bulb Type: StandardAverage Bulb Life: 1200 hr.
Lumens: 620/3335/3955Light Appearance: 2700 to 2999K, Soft White
Bulb Shape: A21Watts: 50/200/250
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A21, 50/200/250 Watts, Bulb Base Type Medium Screw (E26), Lumens 620/3335/3955, Bulb Finish Soft White, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 50/250, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/4 In., Light Bulb Dia. 2-5/8 In., Average Bulb Life 1200 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews