SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 70/170/240W, A21 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1787773| Mfr #: 70/240A/RL/SW

$5.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/4"Bulb Technology: IncandescentLight Bulb Dia.: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787773 Mfr #: 70/240A/RL/SW
Max. Overall Bulb Length: 5-3/4"Bulb Technology: Incandescent
Light Bulb Dia.: 2-7/8"Lumens: 3600/2800/800
Bulb Designation: 70/240A/RL/SWBulb Type: Standard
Bulb Color Temp.: 2850KBulb Base Type: Medium Screw (E26)
Bulb Finish: FrostedDimmable: Yes
Voltage: 120Watts: 70/170/240
Average Bulb Life: 1000 hr.Bulb Primary Application: Reader
Light Appearance: 2700 to 2999K, Soft WhiteItem: Incandescent Lamp
Bulb Shape: A21Shatter-Resistant: No
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A21, 70/170/240 Watts, Bulb Base Type Medium Screw (E26), Lumens 3600/2800/800, Bulb Finish Frosted, Bulb Color Temp. 2850K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 70/240A/RL/SW, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Reader, Max. Overall Bulb Length 5-3/4 In., Light Bulb Dia. 2-7/8 In., Average Bulb Life 1000 hr.

Reviews