GE LIGHTING 25W, B10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0953881| Mfr #: 25BC

$1.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2250 hr.
Bulb Primary Application: Chandeliers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953881 Mfr #: 25BC
Voltage: 120Average Bulb Life: 2250 hr.
Bulb Primary Application: ChandeliersLight Bulb Dia.: 1-1/4"
Lumens: 280Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3-3/4"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 25BC/H/CD2
Bulb Color Temp.: 2500KBulb Type: Decorative
Bulb Shape: B10Watts: 25
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape B10, 25 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 280, Bulb Finish Clear, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25BC/H/CD2, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Chandeliers, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 2250 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews