Current
GE LIGHTING 40W, B13 Incandescent Light Bulb
Mfr # 40BM CD2
Zoro # G0352265
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B13
- Bulb Base Type Medium Screw (E26)
- Watts 40 W
- Lumens 380 lm
- Light Appearance 1000 to 2699K, Very Warm White
Explore More Products
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb 7C7-130V
- CURRENT GE LIGHTING 250W, R40 Incandescent Heat Light Bulb 250R40/1
- CURRENT Ge 2Pk 15W Sw Lgt Bulb 97491
- CURRENT GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb 20T61/2DC/F
- CURRENT Ge40W Clr Hi Inten Bulb 35156
- CURRENT Ge 2Pk .5W Clr C7 Bulb 93129196
- CURRENT BULB CAR 3057BP 12V CD2 74179
- CURRENT GE Lighting 240188 15W Par38 Shape Soft White Light Color Diffused Bulb - Pack of 2 240188
- CURRENT GE Lighting 240186 8W BR30 Shape Soft White Light Color Bulb - Pack of 2 240186
- GE Bulb, 40W 35156
- LUMAPRO LUMAPRO 15W, S11 Incandescent Light Bulb 4RZY9
- Current Incandescent Light Bulbs