GE LIGHTING 60W, B13 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1486195| Mfr #: 60BM CD2

$2.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1500 hr.
Bulb Primary Application: Chandeliers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486195 Mfr #: 60BM CD2
Voltage: 120Average Bulb Life: 1500 hr.
Bulb Primary Application: ChandeliersLight Bulb Dia.: 1-5/8"
Lumens: 485Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-5/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 60BM
Bulb Color Temp.: 2600KBulb Type: Decorative
Bulb Shape: B13Watts: 60
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation Energy StandardsCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Lamp Type Blunt Tip, Bulb Shape B13, Base Type Medium Screw (E26), 60 Watts, Lumens 485, Bulb Finish Clear, Bulb Color Temp. 2600K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 60BM, Bulb Primary Application Chandaliers, Max. Overall Length 4-5/8 In., Light Bulb Dia. 1-5/8 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews