SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 4.0W, C7 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0963103| Mfr #: 4C7 CD2

$1.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963103 Mfr #: 4C7 CD2
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Type: Decorative
Average Bulb Life: 3000 hr.Bulb Color Temp.: 2500K
Bulb Designation: 4C7Bulb Finish: Clear
Bulb Shape: C7Light Bulb Dia.: 7/8"
Lumens: 16Item: Incandescent Lamp
Watts: 4.0Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: NightlightsMax. Overall Bulb Length: 2-1/8"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape C7, 4.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 16, Bulb Finish Clear, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 4C7, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Nightlights, Max. Overall Bulb Length 2-1/8 In., Light Bulb Dia. 7/8 In., Average Bulb Life 3000 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews