HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 4.0W, C7 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2230602| Mfr #: 4C7/W CD2

$2.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: C7
Max. Overall Bulb Length: 2-1/8"
Shatter-Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230602 Mfr #: 4C7/W CD2
Bulb Shape: C7Max. Overall Bulb Length: 2-1/8"
Shatter-Resistant: NoWatts: 4.0
Light Bulb Dia.: 7/8"Light Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampBulb Base Type: Candelabra Screw (E12)
Voltage: 120Bulb Technology: Incandescent
Bulb Primary Application: NightlightsBulb Designation: 4C7/W CD2
Average Bulb Life: 3000 hr.Dimmable: Yes
Bulb Type: DecorativeBulb Color Temp.: 2800K
Bulb Finish: FrostedCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape C7, 4.0 Watts, Bulb Base Type Candelabra Screw (E12), Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 4C7/W CD2, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Nightlights, Max. Overall Bulb Length 2-1/8 In., Light Bulb Dia. 7/8 In., Average Bulb Life 3000 hr., Package Quantity 2

Reviews