SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 4.0W, C7 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1992277| Mfr #: 4C7/W/S CD4

$3.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992277 Mfr #: 4C7/W/S CD4
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Decorative
Average Bulb Life: 2000 hr.Bulb Color Temp.: 2800K
Bulb Designation: 4C7/W/S CD4Bulb Finish: White
Bulb Shape: C7Light Bulb Dia.: 7/8"
Item: Incandescent LampWatts: 4.0
Bulb Base Type: Candelabra Screw (E12)Bulb Primary Application: Nightlights
Max. Overall Bulb Length: 2-1/8"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape C7, 4.0 Watts, Bulb Base Type Candelabra Screw (E12), Bulb Finish White, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 4C7/W/S CD4, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Nightlights, Max. Overall Bulb Length 2-1/8 In., Light Bulb Dia. 7/8 In., Average Bulb Life 2000 hr., Package Quantity 4

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews