BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 7.0W, C7 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1868797| Mfr #: 7C7

$1.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 2-1/8"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868797 Mfr #: 7C7
Bulb Finish: ClearMax. Overall Bulb Length: 2-1/8"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Candelabra Screw (E12)
Voltage: 120Light Bulb Dia.: 7/8"
Bulb Shape: C7Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: DecorativeBulb Designation: 7C7
Average Bulb Life: 3000 hr.Watts: 7.0
Item: Incandescent LampBulb Primary Application: Nightlights
Bulb Color Temp.: 2700KStandards: Meets 2012 Lighting Legislation Energy
Lumens: 36Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape C7, 7.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 36, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 7C7, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Nightlights, Max. Overall Bulb Length 2-1/8 In., Light Bulb Dia. 7/8 In., Average Bulb Life 3000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews