SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 7.0W, C7 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0956234| Mfr #: 7C7/W

$1.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956234 Mfr #: 7C7/W
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Decorative
Average Bulb Life: 3000 hr.Bulb Color Temp.: 2700K
Bulb Designation: 7C7/WBulb Finish: Frosted
Bulb Shape: C7Light Bulb Dia.: 7/8"
Lumens: 36Item: Incandescent Lamp
Watts: 7.0Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: NightlightsMax. Overall Bulb Length: 2-1/8"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape C7, 7.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 36, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 7C7/W, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Nightlights, Max. Overall Bulb Length 2-1/8 In., Light Bulb Dia. 7/8 In., Average Bulb Life 3000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews