KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 25W, CA10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1835583| Mfr #: 25CAC/L

$1.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 4000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835583 Mfr #: 25CAC/L
Voltage: 120Average Bulb Life: 4000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 1-1/4"
Lumens: 180Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-1/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 25CAC/L
Bulb Color Temp.: 2500KBulb Type: Decorative
Bulb Shape: CA10Watts: 25
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape CA10, 25 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 180, Bulb Finish Clear, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25CAC/L, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 4000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews