PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 3.0W, CA10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1093154| Mfr #: 3CAC/FF/CD1

$3.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093154 Mfr #: 3CAC/FF/CD1
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Decorative
Average Bulb Life: 2000 hr.Bulb Color Temp.: 2800K
Bulb Designation: 3CAC/FFBulb Finish: Clear
Bulb Shape: CA10Light Bulb Dia.: 1-1/4"
Lumens: 2000Item: Incandescent Lamp
Watts: 3.0Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 1-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): China

Description

Incandescent Lamp, Lamp Type Flame Tip, Bulb Shape CA10, Base Type Candelabra Screw (E12), 3 Watts, Lumens 2000, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 3CAC/FF, Bulb Primary Application General Purpose, Max. Overall Length 1-1/2 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews