DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 15W, CA8 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1009732| Mfr #: 15CAC CD2

$2.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/8"
Bulb Technology: Incandescent
Light Bulb Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009732 Mfr #: 15CAC CD2
Max. Overall Bulb Length: 4-1/8"Bulb Technology: Incandescent
Light Bulb Dia.: 1"Lumens: 90
Bulb Designation: 15CACBulb Type: Decorative
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2500K
Bulb Base Type: Candelabra Screw (E12)Bulb Finish: Clear
Dimmable: YesVoltage: 120
Watts: 15.0Average Bulb Life: 1500 hr.
Bulb Primary Application: General PurposeLight Appearance: 1000 to 2699K, Very Warm White
Item: Incandescent LampBulb Shape: CA8
Shatter-Resistant: NoCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape CA8, 15.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 90, Bulb Finish Clear, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 15CAC, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 1 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews