GE LIGHTING 40W, CA9 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1163924| Mfr #: 40CAM/LL/BB/CD2

$2.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 3000 hr.
Bulb Primary Application: Bug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163924 Mfr #: 40CAM/LL/BB/CD2
Voltage: 120Average Bulb Life: 3000 hr.
Bulb Primary Application: BugLight Bulb Dia.: 1-1/8"
Lumens: 360Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-9/16"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 40CAM/LL/BB/CD2
Bulb Color Temp.: 2800KBulb Type: Decorative
Bulb Shape: CA9Watts: 40
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape CA9, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 360, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40CAM/LL/BB/CD2, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Bug, Max. Overall Bulb Length 4-9/16 In., Light Bulb Dia. 1-1/8 In., Average Bulb Life 3000 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews