SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 25W, G16 1/2 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3751176| Mfr #: 25GM/W-PQ2/6

$8.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesWatts: 25Item: Incandescent Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751176 Mfr #: 25GM/W-PQ2/6
Dimmable: YesWatts: 25
Item: Incandescent LampMax. Overall Bulb Length: 3"
Bulb Primary Application: General PurposeBulb Base Type: Medium Screw (E26)
Shatter-Resistant: NoBulb Designation: 25GM/W
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Decorative
Bulb Color Temp.: 2800KBulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteVoltage: 120
Bulb Shape: G16-1/2Bulb Finish: Frosted
Light Bulb Dia.: 2-1/8"Average Bulb Life: 1500 hr.
Country of Origin (subject to change): Philippines

Description

Incandescent Lamp, Bulb Shape G16-1/2, 25 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25GM/W, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3 In., Light Bulb Dia. 2-1/8 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews