GE LIGHTING 40W, G16 1/2 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0856082| Mfr #: 40GC

$2.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 3"Bulb Technology: IncandescentLight Bulb Dia.: 2"
Save 15%. Sign up for Z-mail.


Zoro #: G0856082 Mfr #: 40GC
Max. Overall Bulb Length: 3"Bulb Technology: Incandescent
Light Bulb Dia.: 2"Lumens: 260
Bulb Designation: 40GC 12PKBulb Type: Decorative
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2500K
Bulb Base Type: Candelabra Screw (E12)Bulb Finish: Clear
Dimmable: YesVoltage: 120
Watts: 40Average Bulb Life: 1500 hr.
Bulb Primary Application: General PurposeLight Appearance: 1000 to 2699K, Very Warm White
Item: Incandescent LampBulb Shape: G16-1/2
Shatter-Resistant: NoCountry of Origin (subject to change): United States


Incandescent Lamp, Bulb Shape G16-1/2, 40 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 260, Bulb Finish Clear, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40GC 12PK, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3 In., Light Bulb Dia. 2 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).