GE LIGHTING 60W, G16 1/2 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2276461| Mfr #: 60GC/W CD2

$2.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276461 Mfr #: 60GC/W CD2
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Type: Decorative
Average Bulb Life: 1500 hr.Bulb Color Temp.: 2500K
Bulb Designation: 60GC/WBulb Finish: Frosted
Bulb Shape: G16-1/2Light Bulb Dia.: 2-1/16"
Lumens: 530Item: Incandescent Lamp
Watts: 60Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 3"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape G16-1/2, 60 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 530, Bulb Finish Frosted, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 60GC/W, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3 In., Light Bulb Dia. 2-1/16 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews