SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 40W, G25 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1945781| Mfr #: 40G25W/RVL PQ1/6

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945781 Mfr #: 40G25W/RVL PQ1/6
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Decorative
Average Bulb Life: 1500 hr.Bulb Color Temp.: 2750K
Bulb Designation: 40G25W/RVL PQ1/6Bulb Finish: Reveal(R)
Bulb Shape: G25Light Bulb Dia.: 3-1/8"
Lumens: 250Item: Incandescent Lamp
Watts: 40Bulb Base Type: Medium Screw (E26)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 4-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape G25, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 250, Bulb Finish Reveal(R), Bulb Color Temp. 2750K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40G25W/RVL PQ1/6, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-1/2 In., Light Bulb Dia. 3-1/8 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews