PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 40W, G40 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1111905| Mfr #: 40G40/W

$4.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 40Shatter-Resistant: NoBulb Finish: Frosted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111905 Mfr #: 40G40/W
Watts: 40Shatter-Resistant: No
Bulb Finish: FrostedBulb Type: Decorative
Bulb Primary Application: General PurposeBulb Technology: Incandescent
Bulb Color Temp.: 2500KDimmable: Yes
Light Appearance: 1000 to 2699K, Very Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Item: Incandescent LampBulb Designation: 40G40/W
Light Bulb Dia.: 5"Bulb Shape: G40
Lumens: 400Voltage: 120
Average Bulb Life: 2500 hr.Max. Overall Bulb Length: 7"
Bulb Base Type: Medium Screw (E26)Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape G40, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 400, Bulb Finish Frosted, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40G40/W, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 7 In., Light Bulb Dia. 5 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews