SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 60W, G40 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0460555| Mfr #: 60G40/W

$7.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460555 Mfr #: 60G40/W
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Type: Decorative
Average Bulb Life: 2500 hr.Bulb Color Temp.: 2600K
Bulb Designation: 60G40/WBulb Finish: Frosted
Bulb Shape: G40Light Bulb Dia.: 5"
Lumens: 680Item: Incandescent Lamp
Watts: 60Bulb Base Type: Medium Screw (E26)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 7"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape G40, 60 Watts, Bulb Base Type Medium Screw (E26), Lumens 680, Bulb Finish Frosted, Bulb Color Temp. 2600K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 60G40/W, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 7 In., Light Bulb Dia. 5 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews