KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 75W, G40 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1750917| Mfr #: 75G40/W

$7.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2500 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750917 Mfr #: 75G40/W
Voltage: 120Average Bulb Life: 2500 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 5"
Lumens: 910Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 7"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 75G40/W
Bulb Color Temp.: 2600KBulb Type: Decorative
Bulb Shape: G40Watts: 75
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape G40, 75 Watts, Bulb Base Type Medium Screw (E26), Lumens 910, Bulb Finish Frosted, Bulb Color Temp. 2600K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 75G40/W, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 7 In., Light Bulb Dia. 5 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews