BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 133/150W, PS25 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2431773| Mfr #: 150PS25/RS/STG

$8.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: FrostedMax. Overall Bulb Length: 6-15/16"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431773 Mfr #: 150PS25/RS/STG
Bulb Finish: FrostedMax. Overall Bulb Length: 6-15/16"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Voltage: 130/120Light Bulb Dia.: 3-1/8"
Bulb Shape: PS25Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: Yes
Rough Service: YesBulb Type: Standard
Bulb Designation: 150PS25/RS/STGAverage Bulb Life: 1000/2600 hr.
Watts: 133/150Item: Incandescent Lamp
Bulb Primary Application: General PurposeBulb Color Temp.: 2800K
Standards: Meets 2012 Lighting Legislation EnergyLumens: 2160/1650
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape PS25, 133/150 Watts, Bulb Base Type Medium Screw (E26), Lumens 2160/1650, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130/120 Voltage, Shatter-Resistant Yes, Bulb Designation 150PS25/RS/STG, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 6-15/16 In., Light Bulb Dia. 3-1/8 In., Average Bulb Life 1000/2600 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews