GE LIGHTING 205W, PS25 Incandescent Light Bulb

GE LIGHTING |Zoro #: G1065635|Mfr #: 205PS25/12

$12.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065635 Mfr #: 205PS25/12
Watts: 205Bulb Designation: 205PS25/12
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 125
Bulb Color Temp.: 2700KBulb Primary Application: Landscape
Max. Overall Bulb Length: 7"Average Bulb Life: 12, 000 hr.
Item: Incandescent LampLight Bulb Dia.: 3-1/8"
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Base Type: Medium Screw (E26)Bulb Shape: PS25
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Standard
Country of Origin (subject to change): Mexico

Product Description

Incandescent Lamp, Bulb Shape PS25, 205 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 125 Voltage, Shatter-Resistant No, Bulb Designation 205PS25/12, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Bulb Primary Application Landscape, Max. Overall Bulb Length 7 In., Light Bulb Dia. 3-1/8 In., Average Bulb Life 12, 000 hr.

Product Reviews

Save 15% when you sign up for Z-mail.