KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 100/200W, PS25D Incandescent Light Bulb

GE LIGHTING| Zoro #: G1019514| Mfr #: 100/300 Mog Base

$6.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Three-Way: Yes
Voltage: 120
Average Bulb Life: 1200 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019514 Mfr #: 100/300 Mog Base
Three-Way: YesVoltage: 120
Average Bulb Life: 1200 hr.Bulb Primary Application: General Purpose
Light Bulb Dia.: 3-1/8"Lumens: 1250/2650/3900
Bulb Finish: FrostedShatter-Resistant: No
Max. Overall Bulb Length: 6-11/16"Item: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 100/300 6PKBulb Color Temp.: 2800K
Bulb Type: StandardBulb Shape: PS25D
Watts: 100/200Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: 3 Contact Mogul Screw (E39D)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape PS25D, 100/200 Watts, Bulb Base Type 3 Contact Mogul Screw (E39D), Lumens 1250/2650/3900, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 100/300 6PK, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 6-11/16 In., Light Bulb Dia. 3-1/8 In., Average Bulb Life 1200 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews