BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 177/200W, PS30 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1589865| Mfr #: 200PS30RS/23/STG

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: FrostedMax. Overall Bulb Length: 8-1/16"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589865 Mfr #: 200PS30RS/23/STG
Bulb Finish: FrostedMax. Overall Bulb Length: 8-1/16"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Voltage: 130/120Light Bulb Dia.: 3-3/4"
Bulb Shape: PS30Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: Yes
Rough Service: YesBulb Type: Standard
Bulb Designation: 200PS30RS/23/STGAverage Bulb Life: 1000/2600 hr.
Watts: 177/200Item: Incandescent Lamp
Bulb Primary Application: General PurposeBulb Color Temp.: 2800K
Standards: Meets 2012 Lighting Legislation EnergyLumens: 3240/2495
Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape PS30, 177/200 Watts, Bulb Base Type Medium Screw (E26), Lumens 3240/2495, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130/120 Voltage, Shatter-Resistant Yes, Bulb Designation 200PS30RS/23/STG, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 8-1/16 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 1000/2600 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews