GE LIGHTING 300W, PS35 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2196792| Mfr #: 300-130v

$7.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 9-3/8"Bulb Technology: IncandescentLight Bulb Dia.: 4-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G2196792 Mfr #: 300-130v
Max. Overall Bulb Length: 9-3/8"Bulb Technology: Incandescent
Light Bulb Dia.: 4-3/8"Lumens: 5820
Bulb Designation: 300Bulb Type: Standard
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Base Type: Mogul Screw (E39)Bulb Finish: Clear
Dimmable: YesVoltage: 130
Watts: 300Average Bulb Life: 1000 hr.
Bulb Primary Application: General PurposeLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampBulb Shape: PS35
Shatter-Resistant: NoCountry of Origin (subject to change): Mexico


Incandescent Lamp, Bulb Shape PS35, 300 Watts, Bulb Base Type Mogul Screw (E39), Lumens 5820, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 300, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 9-3/8 In., Light Bulb Dia. 4-3/8 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).