SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 500W, PS35 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1958162| Mfr #: 500-130v

$17.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958162 Mfr #: 500-130v
Voltage: 130Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Standard
Average Bulb Life: 1000 hr.Bulb Color Temp.: 2700K
Bulb Designation: 500Bulb Finish: Clear
Bulb Shape: PS35Light Bulb Dia.: 4-3/8"
Lumens: 10,850Item: Incandescent Lamp
Watts: 500Bulb Base Type: Mogul Screw (E39)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 9-3/8"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape PS35, 500 Watts, Bulb Base Type Mogul Screw (E39), Lumens 10,850, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 500, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 9-3/8 In., Light Bulb Dia. 4-3/8 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews