BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 620W, PS40 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0611125| Mfr #: 620PS40P

$25.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 10-1/16"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611125 Mfr #: 620PS40P
Bulb Finish: ClearMax. Overall Bulb Length: 10-1/16"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Mogul Prefocus (P40s)
Voltage: 120Light Bulb Dia.: 5"
Bulb Shape: PS40Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: StandardBulb Designation: 620PS40P
Average Bulb Life: 3000 hr.Watts: 620
Item: Incandescent LampBulb Primary Application: Airport
Bulb Color Temp.: 2700KStandards: Meets 2012 Lighting Legislation Energy
Lumens: 11,200Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape PS40, 620 Watts, Bulb Base Type Mogul Prefocus (P40s), Lumens 11,200, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 620PS40P, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Airport, Max. Overall Bulb Length 10-1/16 In., Light Bulb Dia. 5 In., Average Bulb Life 3000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews