GE LIGHTING 1000W, PS52 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0886715| Mfr #: 1000-130v

$34.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 1000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886715 Mfr #: 1000-130v
Voltage: 130Average Bulb Life: 1000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 6-1/2"
Lumens: 23,740Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 13"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 1000
Bulb Color Temp.: 2700KBulb Type: Standard
Bulb Shape: PS52Watts: 1000
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape PS52, 1000 Watts, Bulb Base Type Mogul Screw (E39), Lumens 23,740, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 1000, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 13 In., Light Bulb Dia. 6-1/2 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews